Flat Shipping

Flat Shipping at €24.99 + VAT

APW WYOTT 2067700 Thermostat Gas Snap Action | AG9RDA 21VR23

APW WYOTT 2067700 Thermostat Gas Snap Action

Item: AG9RDA Model: 2067700Cross Ref: 21VR23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€454.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostat, Gas Snap Action
Fits BrandApw Wyott
Compatible With Manufacturer Model NumberGGT-18I, GGT-24I, GGT-36I, GGT-48I, HTG-2424, HTG-2424i, HTG-2436, HTG-2436i, HTG-2448, HTG-2448i, HTG-2460, HTG-2460i, HTG-2472, HTG-2472i
Product TypeSnap Action Gas Thermostat

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)30.48
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APW WYOTT 2067700 Thermostat Gas Snap Action
€454.56 /unit