Flat Shipping

Flat Shipping at €24.99 + VAT

APRILAIRE 51 Current Sensing Relay For 120V Induction | AH3FXD 31TP20

APRILAIRE 51 Current Sensing Relay For 120V Induction

Item: AH3FXD Model: 51Cross Ref: 31TP20
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Sensing Relay
TypeInduction
Compatible Manufacturer Model Number51
Compatible Product Type120V
Product TypeCurrent Sensing Relay
Relay TypeInduction

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)3.3
Ship length (cm)8.64
Ship width (cm)7.11
Country of OriginCN

Product Variants

ProductModelTypePrice
APRILAIRE 50 Current Sensing Relay For 24V Induction | AH3FXC 31TP19 50Induction€62.02

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APRILAIRE 51 Current Sensing Relay For 120V Induction
€99.01 /unit