APRILAIRE 400M Whole Home Humidifier 24v 10-5/16 Inch Depth | AG2NGD 31TP25

APRILAIRE 400M Whole Home Humidifier 24v 10-5/16 Inch Depth

Item: AG2NGD Model: 400MCross Ref: 31TP25
In Stock

Get it by Tuesday, Jun 10

€406.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWhole Home Humidifier
Amps0.5A
ColorGray, White
Depth10.312"
Duct Dia.6"
Height15.812"
Hose I.d.1/2"
Max. Area Capacity4000
Max. Square Foot Capacity4000
Mounting TypePlenum
Number Of Speeds0
Replacement WickWick Model #45
RequiresBypass Duct, Drain Hose, Feed Tubing
TypeDrain Bypass
Warranty5 yrs.
Wattage2.3 W
Width15 1/2"
Amperage0.5A
Bypass Opening Diameter6"
Control TypeDial
Corrosion ResistantYes
Daily Humidification Capacity17 gal.
Drain TypeGravity Drain Optional
For Plenum Opening Width12 13/16"
Housing ColorWhite
Humidifier TypeBypass
Humidistat Control ModesManual
Includes Saddle ValveYes
Manufacturer Warranty Length5 yrs.
Mounting LocationPlenum
Overall Depth10 5/16"
Overall Height15 13/16"
Overall Width15 1/2"
Pad/wick Change ReminderYes
StandardsUL
Voltage24V AC
Water SupplyWater Line

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)48.26
Ship length (cm)45.72
Ship width (cm)30.48
HS code8479891000

Product Details:

    • Clearance Required Outside (16")
    • Plenum Opening Required (10"H x 12.8"W)
    • Wick Treated With (Paper)

Product Variants

ProductModelMax. Square Foot CapacityTypeHeightDepthMounting TypeAmpsHose I.d.Number Of SpeedsPrice
APRILAIRE 400 Whole Home Humidifier 24v 10-3/8 Inch Depth | AG2NGC 31TP24 4004000Drain Bypass15.812"10 3/8"Plenum0.5A1/2"-€464.31
APRILAIRE 500 Whole Home Humidifier 13 Inch Height x 15-1/2 Inch Width | AG2NGE 31TP26 5003000Drain Bypass13"10.312"Plenum0.5A1/2"-€356.57
APRILAIRE 500M Whole Home Humidifier 3000 Sq. Feet | AG2NGF 31TP27 500M3000Drain Bypass13"10.312"Plenum0.5A1/2"-€295.54
APRILAIRE 600 Whole Home Humidifier 15-13/16 Inch Height | AG2NGG 31TP28 6004000Drain Bypass15.812"10.312"Plenum0.5A1/2"-€422.42
APRILAIRE 600M Whole Home Humidifier Drain Bypass 0.5a | AG2NGH 31TP29 600M4000Drain Bypass15.812"10.312"Plenum0.5A1/2"-€321.31
APRILAIRE 700 Whole Home Humidifier 3000 Sq. Feet 120v | AG2NGJ 31TP30 7004000Fan Powered18"10.312"Plenum0.8A1/2"1€599.09
APRILAIRE 700M Whole Home Humidifier Fan Powered 0.8a | AG2NGK 31TP31 700M5000Fan Powered18"10.312"Plenum0.8A1/2"1€527.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APRILAIRE 400M Whole Home Humidifier 24v 10-5/16 Inch Depth
€406.55 /unit