Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 16405 Shim Stock Roll Cold Low Steel 0.0080 In | AE3QRB 5EU86

PRECISION BRAND 16405 Shim Stock Roll Cold Low Steel 0.0080 In

Item: AE3QRB Model: 16405Cross Ref: 5EU86
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShim Stock
Length Tolerance-0.25" to +3"
MaterialLow Carbon Steel
Rockwell HardnessRockwell B90
Size12 x 120"
TemperFull Hard
Tensile Strength80000 psi
Thickness0.203 mm
Thickness Tolerance-0.00075" to +0.00075"
TypeRoll
Width Tolerance-0.01" to +0.01"
ApplicationAlignment, Machine Repair And Maintenance, Mounting, New Machine Assembly, Tool And Die Set Up
ColorSilver
FinishPlain
Material Grade/classGrade 1008, Grade 1010
Material Quality StandardsAISI-1008, AISI-1010, ASTM-A109
Product TypeShims
Shim Length120"
Shim Width12"

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)0.02
Ship length (cm)32.77
Ship width (cm)16
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 16405 Shim Stock Roll Cold Low Steel 0.0080 In
€98.88 /unit