Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC KPWB-75 Wall Mount Hood | AF2NEM 6VW98

APPLETON ELECTRIC KPWB-75 Wall Mounting, 15 1/5 Inch Overall Length

Item: AF2NEM Model: KPWB-75Cross Ref: 6VW98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€279.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Mount
ColorGray
MaterialAluminum
Mounting LocationWall
Width15 3/8"
FinishEpoxy Clad
Mounting StyleWall
Overall Height3/4"
Overall Length15 1/5"
Overall Width15 3/8"
Product TypeHazardous Location Pendant Wall Mount
StandardsCLASS I, DIVISION 2, GROUPS A, B, C, D, CLASS I, ZONE 2, AEX NA IIC, CLASS II, DIVISION 1, GROUP E, F, G, CLASS II, DIVISION 2, GROUP F, G, CLASS III, IP66/IP67, NEMA 3R, NEMA 4, NEMA 4X, ZONE 2 AND 22, EX II 2 GD

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)12.7
Ship length (cm)43.18
Ship width (cm)33.02
HS code9405994090
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC KPWB-75 Wall Mounting, 15 1/5 Inch Overall Length
€279.49 /unit