Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC JBDX-50 Conduit Outlet Box 1/2 Inch Hub Malleable Iron | AF2FFB 6RUN1

APPLETON ELECTRIC JBDX-50 Conduit Outlet Body, 1/2 Inch Trade, X Body, 23 cu. in., Iron, Threaded Hub

Item: AF2FFB Model: JBDX-50Cross Ref: 6RUN1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€188.76 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Body
Back TypeRound
Body StyleX
ColorGray
Hazardous Location ClassNo
Hub Size1/2"
MaterialMalleable Iron
TypeOrdinary Location
Body Capacity23 cu. in.
Compatible Conduit Trade Size1/2"
Compatible Conduit TypeIMC, RMC
Connection OrientationMulti-Angle
Connection TypeThreaded
FinishTriple Coat Epoxy Coating
For Use WithIMC, Threaded RMC
Hazardous LocationNo
Hub StyleThreaded
Number Of Hubs4
Overall Height4 1/2"
Overall Length6 1/8"
Overall Width2 3/8"
StandardsUL 514A
Thread GenderFemale
Thread Size1/2"
Thread TypeNPT
Trade Size1/2"
Type Of BodyConduit Outlet Body

Shipping Info:

Ship weight (kg) 1.2735
Ship height (cm)24.38
Ship length (cm)36.32
Ship width (cm)26.16
HS code7326908588
Country of OriginMX

Product Variants

ProductModelBody StyleMaterialPrice
APPLETON ELECTRIC JBDX-75 Conduit Outlet Box 3/4 Inch Hub Malleable Iron | AF2FFC 6RUN3 JBDX-75XMalleable Iron€174.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC JBDX-50 Conduit Outlet Body, 1/2 Inch Trade, X Body, 23 cu. in., Iron, Threaded Hub
€188.76 /unit