APPLETON ELECTRIC IMLLEDS45G5BU8 Lighting Fixture, Lumen 4000

Item: BJ9TQZ Model: IMLLEDS45G5BU8
Limited Availability
€2,989.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Fixture Round Box
Application:General Purpose Lighting
Avg Life:60000 Hours
Color:Gray
Control:Photocell
Lamp Type:LED
Lumens:5k lm
Mounting:Stanchion
Number Of Bulbs:70
Power Sources:120-277 VAC
Shape:Cylindrical
Size:15.27x12.06x6.92 IN
Standard:cULus
Type:Ordinary Location Lighting
Voltage Rating:120 to 277 VAC
Wattage:150 W

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC IMLLEDS45G5BU8 Lighting Fixture, Lumen 4000
€2,989.32 /unit