APPLETON ELECTRIC IMLLEDC42D5BU | BJ9RTW

APPLETON ELECTRIC IMLLEDC42D5BU Lighting Fixture, Ceiling Mount, Lumen 4000

Item: BJ9RTW Model: IMLLEDC42D5BU
Limited Availability
€2,344.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Fixture Round Box
ApprovalsCSA, UL
EnclosedYes
Family SeriesAppleton Light Fixtures, IMLLED Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Hub Size3/4 "
Ip RatingIP66, IP67
Junction BoxNo
Lamp IncludedNo
Lamp TypeLED
Lens MaterialPolycarbonate
Marine RatedYes
MountingCeiling
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC
Power49.3 W, 48 W
Product SeriesIMLLED
StyleIndustrial
Voltage120~277 VAC;170~300 VDC
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC IMLLEDC42D5BU Lighting Fixture, Ceiling Mount, Lumen 4000
€2,344.62 /unit