APPLETON ELECTRIC IAMLHL3CG6BHS Floodlight, Lumen 38000

Item: BJ9RCY Model: IAMLHL3CG6BHS
Limited Availability
€6,193.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloodlight
ApprovalsCSA, UL
Average Life:60000 HR
Color Temperature5,000 °K
Color:Bronze
EnclosedYes
Family SeriesAppleton Light Fixtures, Industrial Areamaster G2 Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Ip RatingIP66, IP67
Junction BoxNo
Lamp TypeLED
Lens MaterialGlass
Lumens37,000
Marine RatedYes
MountingWall
Mounting:Yoke
Nema RatingNEMA 3R, NEMA 4, NEMA 4X
Nominal Voltage380 VAC, 415 VAC, 480 VAC
Power303 W
Product SeriesIndustrial Areamaster G2
Shape:Rectangular
Size:18.67x15.94x5.13 IN
StyleFlood
Type:Industrial
Voltage347-480 VAC
Voltage Rating:347-480Vac 50/60Hz
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC IAMLHL3CG6BHS Floodlight, Lumen 38000
€6,193.18 /unit