Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC GRX200-A Conduit Outlet Box Hazardous Location x 2 Hub Aluminium | AF2YPY 6ZED2

APPLETON ELECTRIC GRX200-A Conduit Outlet Body, 2 Inch Trade, 76 cu. in. Body Capacity, Aluminum

Item: AF2YPY Model: GRX200-ACross Ref: 6ZED2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€643.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Box
Back TypeRound
Body StyleX
ColorGray
Hazardous Location ClassYes
Hub Size2"
MaterialCopper Free Aluminum
TypeHazardous Location
Body Capacity76 cu. in.
Body TypeConduit Outlet Body
Compatible Conduit Trade Size2"
Connection TypeThreaded
Cover IncludedYes
FinishPowder Coated
For Use WithThreaded IMC
Hazardous LocationYes
Hazardous Location RatingClass 1, Zone 1 and 2, IIA, IIB, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G
Hub StyleThreaded
IncludesGrounding Screw, O-ring
Indoor/outdoor UsageIndoor/Outdoor
Number Of Hubs4
Overall Height5 1/16"
Overall Length7 3/4"
Overall Width5 3/4"
SeriesGR Series
ShapeX
StandardsCSA C22.2 NO. 25, CSA C22.2 NO. 30, UL 886, UL LISTED FOR CLASS I, DIVISION 1 AND 2, GROUPS B, C, D, CLASS II, DIVISION 1 AND 2, GROUPS E, F, G, AND CLASS III
Thread GenderFemale
Thread Size2"
Thread TypeNPT
Trade Size2"

Shipping Info:

Ship weight (kg) 2.2635
Ship height (cm)14.22
Ship length (cm)20.83
Ship width (cm)20.83
HS code7616995060
Country of OriginMX

Product Variants

ProductModelBody StyleMaterialPrice
APPLETON ELECTRIC ERC50 Conduit Outlet Box Hazardous Location C 1/2 Inch Hub | AF2FEN 6RUL7 ERC50CMalleable Iron€141.24
APPLETON ELECTRIC ERC75 Conduit Outlet Box Hazardous Location C 3/4 Inhub | AF2FEP 6RUL8 ERC75CMalleable Iron€148.80
APPLETON ELECTRIC ERT50 Conduit Outlet Box Hazardous Location T 1/2 Inhub | AF2FEX 6RUM5 ERT50TMalleable Iron€146.05
APPLETON ELECTRIC ERT75 Conduit Outlet Box Hazardous Location T 3/4 Inhub | AF2FEY 6RUM6 ERT75TMalleable Iron€153.92
APPLETON ELECTRIC GRC200-A Conduit Outlet Box Hazardous Location C 2 Hub Al | AF2FGQ 6RUV9 GRC200-ACCopper Free Aluminum€533.75
APPLETON ELECTRIC GRC75-A Conduit Outlet Box Hazardous Location C 3/4 Hub Al | AF2FGV 6RUW3 GRC75-ACCopper Free Aluminum€155.84
APPLETON ELECTRIC GRE50-A Conduit Outlet Box Hazardous Location E 1/2 Hub Aluminium | AF2FHD 6RUX1 GRE50-AECopper Free Aluminum€108.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC GRX200-A Conduit Outlet Body, 2 Inch Trade, 76 cu. in. Body Capacity, Aluminum
€643.38 /unit