APPLETON ELECTRIC GRTA50 | BJ9PYZ

APPLETON ELECTRIC GRTA50 Conduit Outlet Box, Hub Size 1/2 Inch

Item: BJ9PYZ Model: GRTA50
Limited Availability
€159.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Box
Approval:UL, CSA C22.2
ApprovalsCSA, UL
Box CompositionIron
Capacity:18 Cubic Inch
Conduit TypeIMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection TypeThreaded
Cover CompositionAluminum
Cover IncludedYes
Cover Opening Diameter:3.38 Inch
Cover TypeBlank
Cover Type:Externally Threaded
Enclosure:Class I Division 1 and 2 Group B C D, Class II Division 1 and 2 Group E F G, Class III, Class 1 Zone 1 and 2 IIA IIB, NEMA 3/4/4X
Exposure RatingIndoor, Outdoor
Family SeriesAppleton Electrical Boxes, GR Series
Hub Location:(3) Side, (1) Down
Hub Size:1/2 Inch
Hub Type:External
Material:Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron
Number Of Hubs4
Number Of Hubs:4
O-ring IncludedYes
Product SeriesGR
ShapeTA
Shape:Round
StyleGRTA
Style:TA

Product Variants

ProductModelBody StyleMaterialPrice
APPLETON ELECTRIC ERLB50 Conduit Outlet Box Hazardous Location Lb 1/2 In Hub | AF2FEQ 6RUL9 ERLB50LbMalleable Iron€141.24
APPLETON ELECTRIC ERLB75 Conduit Outlet Box Hazardous Location Lb 3/4 In Hub | AF2FER 6RUM0 ERLB75LbMalleable Iron€148.80
APPLETON ELECTRIC ERLL50 Conduit Outlet Box Hazardous Location Ll 1/2 In Hub | AF2FET 6RUM1 ERLL50LLMalleable Iron€141.24
APPLETON ELECTRIC ERLL75 Conduit Outlet Box Hazardous Location Ll 3/4 In Hub | AF2FEU 6RUM2 ERLL75LLMalleable Iron€148.80
APPLETON ELECTRIC ERLR50 Conduit Outlet Box Hazardous Location Lr 1/2 In Hub | AF2FEV 6RUM3 ERLR50LRMalleable Iron€141.24
APPLETON ELECTRIC ERLR75 Conduit Outlet Box Hazardous Location Lr 3/4 In Hub | AF2FEW 6RUM4 ERLR75LRMalleable Iron€148.80
APPLETON ELECTRIC ERTB50 Conduit Outlet Box Hazardous Location Tb 1/2 In Hub | AF2FEZ 6RUM7 ERTB50TBMalleable Iron€211.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC GRTA50 Conduit Outlet Box, Hub Size 1/2 Inch
€159.30 /unit