APPLETON ELECTRIC GRC75M Conduit Outlet Body, Hub Size 3/4 Inch

Item: BJ9PRM Model: GRC75M
Limited Availability
€171.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Body
ApprovalsCSA, UL
Box CompositionMalleable Iron
Connection TypeThreaded
Cover CompositionMalleable Iron
Cover IncludedYes
Cover Opening Dia.3.38
Cover Opening Diameter:3.38 INCH
Cover Type:EXTERNALLY THREADED
Enclosure:CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III
Family SeriesAppleton Electrical Boxes, GR Series
Hub Location:FEED THROUGH
Hub Size:3/4 INCH
Hub Type:EXTERNAL
Material:ZINC ELECTROPLATED DICHROMATE EPOXY POWDER COATED MALLEABLE IRON
Number Of Hubs2
Number Of Hubs:2
O-ring IncludedYes
Product SeriesGR
ShapeC
Shape:ROUND
StyleGRC
Style:E

Product Variants

ProductModelBody StyleMaterialPrice
APPLETON ELECTRIC LB87-SA Conduit Body Style Lb 3 Inch Copper-free Aluminium | AA2NXJ 10V982 LB87-SALbCopper Free Aluminum€552.94
APPLETON ELECTRIC BLB400M | BJ8YXT BLB400M--€2,072.09
RFQ
APPLETON ELECTRIC C125M | BJ8ZDU C125M--€69.96
RFQ
APPLETON ELECTRIC C100M | BJ8ZEB C100M--€44.63
RFQ
APPLETON ELECTRIC C150M | BJ8ZED C150M--€100.07
RFQ
APPLETON ELECTRIC C200M | BJ8ZEF C200M--€166.19
RFQ
APPLETON ELECTRIC C250M | BJ8ZEG C250M--€319.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC GRC75M Conduit Outlet Body, Hub Size 3/4 Inch
€171.89 /unit