APPLETON ELECTRIC GAM775LTT Floodlight, Power 400W

Item: BJ9NPR Model: GAM775LTT
Limited Availability
€2,111.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloodlight
ApprovalsCSA, UL
Ballast TypeIntegrated
EnclosedYes
Family SeriesAppleton Light Fixtures, Areamaster 250-400 Series
Fixture MaterialAluminum
GasketedYes
GuardedNo
Ip RatingIP66
Junction BoxNo
Lamp BaseMogul
Lamp TypeHigh Pressure Sodium
Lens MaterialGlass
Marine RatedYes
MountingIntegral Pole
Nominal Voltage120 VAC, 240 VAC
Power400 W
Product SeriesAreamaster 250-400
StyleFlood
Voltage120 VAC, 277 VAC, 347 VAC
Wet LocationsYes

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC GAM775LTT Floodlight, Power 400W
€2,111.68 /unit