APPLETON ELECTRIC FST175 Cast Hub Device Box

Item: BJ9MPY Model: FST175
Limited Availability
€98.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCast Device Box
ApprovalsCSA, UL
CompositionMalleable Iron
Conduit TypeIMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection TypeThreaded
Exposure RatingIndoor, Outdoor (w/ Optional Gasketed Cover)
FacesSingle
Family SeriesAppleton Electrical Boxes, FS Series
Feed TypeFeed Thru
Ground ScrewYes
Hazardous RatedNo
Hub Size (in)3/4 "
Mounting LugsNo
Number Of Gangs1
Number Of Hubs3
Product SeriesFS
StyleFST

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC FST175 Cast Hub Device Box
€98.63 /unit