APPLETON ELECTRIC FSC150L Cast Hub Device Box, With Lug

Item: BJ9MLK Model: FSC150L
Limited Availability
€61.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCast Device Box
ApprovalsCSA, UL
CompositionMalleable Iron
Conduit TypeIMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection TypeThreaded
Exposure RatingIndoor, Outdoor (w/ Optional Gasketed Cover)
FacesSingle
Family SeriesAppleton Electrical Boxes, FS Series
Feed TypeFeed Thru
Ground ScrewYes
Hazardous RatedNo
Hub Size (in)1/2 "
Mounting LugsYes
Number Of Gangs1
Number Of Hubs2
Product SeriesFS
StyleFSC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC FSC150L Cast Hub Device Box, With Lug
€61.71 /unit