APPLETON ELECTRIC FLB236BUSAE | BJ9MGW

APPLETON ELECTRIC FLB236BUSAE

Item: BJ9MGW Model: FLB236BUSAE
Limited Availability
€3,613.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

EnclosedYes
Family SeriesAppleton Light Fixtures
Fixture MaterialFiberglass Reinforced Polyester
GasketedYes
GuardedNo
Hub SizeM20
Ip RatingIP65, IP67
Junction BoxNo
Lamp TypeFluorescent
Lens MaterialPolycarbonate
Marine RatedNo
Max Lamp SizeT8
MountingSurface, Suspension
Nominal Voltage120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
StyleStrip
Temperature CodeT6
Voltage110-254 VAC, 110-254 VDC
Wet LocationsNo

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC FLB236BUSAE
€3,613.42 /unit