APPLETON ELECTRIC FDN2C2412SBUP Channel Fluorescent Fixture

Item: BJ9MBN Model: FDN2C2412SBUP
Limited Availability
€1,821.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemChannel Fluorescent Fixture
ApprovalsCSA, cUL
Ballast TypeIntegrated
EnclosedYes
Family SeriesAppleton Light Fixtures, FD Series
Fixture MaterialFiberglass
GasketedYes
GuardedNo
Hub Size1/2 "
Ip RatingIP65
Junction BoxNo
Lamp TypeFluorescent
Length48 "
Lens MaterialPolycarbonate
Lumens6,300
Marine RatedNo
Max Lamp SizeT12
MountingCeiling
Nominal Voltage120 VAC, 208 VAC, 240 VAC, 277 VAC
Power40 W
Product SeriesFD
StyleTube
Voltage120-277 VAC
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC FDN1C2412SBU | BJ9MAJ FDN1C2412SBUFDN1C2412SBU€1,565.39
RFQ
APPLETON ELECTRIC FDN1C2408SBUEL | BJ9MAM FDN1C2408SBUELFDN1C2408SBUEL€3,069.48
RFQ
APPLETON ELECTRIC FDN2C2408SBU2 | BJ9MAT FDN2C2408SBU2FDN2C2408SBU2€1,699.91
RFQ
APPLETON ELECTRIC FDN1C2412S126 | BJ9MAU FDN1C2412S126FDN1C2412S126€1,565.39
RFQ
APPLETON ELECTRIC FDN2C2412SBU | BJ9MBJ FDN2C2412SBUFDN2C2412SBU€1,603.78
RFQ
APPLETON ELECTRIC FDN2C2412S126 | BJ9MBK FDN2C2412S126FDN2C2412S126€1,603.78
RFQ
APPLETON ELECTRIC FDN2P2408SBU | BJ9MBP FDN2P2408SBUFDN2P2408SBU€1,488.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC FDN2C2412SBUP Channel Fluorescent Fixture
€1,821.11 /unit