APPLETON ELECTRIC FD150L Cast Hub Device Box, With Lug

Item: BJ9LXG Model: FD150L
Limited Availability
€78.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCast Device Box
ApprovalsCSA, UL
CompositionMalleable Iron
Conduit TypeIMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection TypeThreaded
Exposure RatingIndoor, Outdoor (w/ Optional Gasketed Cover)
FacesSingle
Family SeriesAppleton Electrical Boxes, FD Series
Feed TypeDead End
Ground ScrewYes
Hazardous RatedNo
Hub Size (in)1/2 "
Mounting LugsYes
Number Of Gangs1
Number Of Hubs1
Product SeriesFD
StyleFD

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC FD150L Cast Hub Device Box, With Lug
€78.14 /unit