APPLETON ELECTRIC F10 | BJ9LXA

APPLETON ELECTRIC F10 Fuse Kit Assembly, 10A

Item: BJ9LXA Model: F10
Limited Availability
€115.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Kit
Family SeriesAppleton Miscellaneous
Type:150 W 120 V HIGH PRESSURE SODIUM FUSE KIT
Used On:MERCMASTER III[T] LIGHTING FIXTURE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC F10 Fuse Kit Assembly, 10A
€115.62 /unit