Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPLETON ELECTRIC EYS-3 EYS Sealing Fitting 25 Fill Grayloy 1 | AA2NTF 10V063

APPLETON ELECTRIC EYS-3 Sealing Fitting, Vertical & Horizontal, 1 Inch Trade, 4 5/16 Inch Overall Length, Iron

Item: AA2NTF Model: EYS-3Cross Ref: 10V063
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€79.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealing Fitting
ColorSilver
Compatible Conduit Trade Size1"
Conduit OrientationHorizontal, Vertical
Conduit Size1"
ConnectionFemale To Female
Length4.31"
MaterialGrayloy Iron
Overall Length4 5/16"
Overall Length - Fitting4 5/16"
PositionVertical
Threaded EndsFemale To Female
Turning Radius1.38"
TypeHazardous Location
Connection TypeThreaded
StandardsCSA C22.2 NO 30, UL 886
Thread TypeNPT
Trade Size1"

Shipping Info:

Ship weight (kg) 0.936
Ship height (cm)9.4
Ship length (cm)27.18
Ship width (cm)16.76
HS code7326908588
Country of OriginMX

Product Variants

ProductModelConduit SizeThread GenderMaterialConnectionTypeColorPrice
APPLETON ELECTRIC EYDM-150AL EYDM Sealing Fitting 25 Fill Aluminium 1-1/2 | AA2NPD 10U991 EYDM-150AL1 1/2"Male To Female-Male To FemaleHazardous LocationSilver€260.81
APPLETON ELECTRIC EYDM-200 EYDM Sealing Fitting 25 Fill M Iron 2 | AA2NPE 10U992 EYDM-2002"Male To FemaleMalleable IronMale To FemaleHazardous LocationSilver€302.64
APPLETON ELECTRIC EYDM-200AL EYDM Sealing Fitting 25 Fill Aluminium 2 | AA2NPF 10U993 EYDM-200AL2"Male To Female-Male To FemaleHazardous LocationSilver€288.34
APPLETON ELECTRIC EYDM-250 EYDM Sealing Fitting 25 M Iron 2-1/2 | AA2NPG 10U994 EYDM-2502 1/2"-Malleable IronMale To FemaleHazardous LocationSilver€432.44
APPLETON ELECTRIC EYDM-250AL EYDM Sealing Fitting 25 Fill Aluminium 2-1/2 | AA2NPH 10U995 EYDM-250AL2 1/2"--Male To FemaleHazardous LocationSilver€411.98
APPLETON ELECTRIC EYDM-300 EYDM Sealing Fitting 25 Fill M Iron 3 | AA2NPJ 10U996 EYDM-3003"-Malleable IronMale To FemaleHazardous LocationSilver€616.03
APPLETON ELECTRIC EYDM-300AL EYDM Sealing Fitting 25 Fill Aluminium 3 | AA2NPK 10U997 EYDM-300AL3"Male To Female-Male To FemaleHazardous LocationSilver€586.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EYS-3 Sealing Fitting, Vertical & Horizontal, 1 Inch Trade, 4 5/16 Inch Overall Length, Iron
€79.90 /unit