Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC EYD-86 EYD Sealing Fitting 25 Fill Grayloy 3 | AA2PBG 10W491

APPLETON ELECTRIC EYD-86 Sealing Fitting with Drain, Vertical, 3 Inch Trade, Male, 8 1/2 Inch Length, Iron

Item: AA2PBG Model: EYD-86Cross Ref: 10W491
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€665.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealing Fitting
ColorSilver
Compatible Conduit Trade Size3"
Conduit OrientationVertical
Conduit Size3"
ConnectionMale To Female
Length8 1/2"
MaterialGrayloy Iron
Overall Length8 1/2"
Overall Length - Fitting8 1/2"
PositionVertical
Thread GenderMale
Threaded EndsMale To Female
Turning Radius3.13"
TypeHazardous Location
Connection TypeThreaded
Ends - Hazardous Fittings3" FNPT x 3" MNPT
Hazardous Location RatingClass I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Seal Type25% Fill, Vertical Conduit Drain Sealing Fittings
SeriesEYD Series
StandardsCSA C22.2 NO 30, UL 886
Thread TypeNPT
Trade Size3"

Shipping Info:

Ship weight (kg) 5.3685
Ship height (cm)17.02
Ship length (cm)32.51
Ship width (cm)15.75
HS code7326908588
Country of OriginMX

Product Variants

ProductModelConduit SizeThread GenderMaterialConnectionTypeColorPrice
APPLETON ELECTRIC EYDM-150AL EYDM Sealing Fitting 25 Fill Aluminium 1-1/2 | AA2NPD 10U991 EYDM-150AL1 1/2"Male To Female-Male To FemaleHazardous LocationSilver€260.81
APPLETON ELECTRIC EYDM-200 EYDM Sealing Fitting 25 Fill M Iron 2 | AA2NPE 10U992 EYDM-2002"Male To FemaleMalleable IronMale To FemaleHazardous LocationSilver€302.64
APPLETON ELECTRIC EYDM-200AL EYDM Sealing Fitting 25 Fill Aluminium 2 | AA2NPF 10U993 EYDM-200AL2"Male To Female-Male To FemaleHazardous LocationSilver€288.34
APPLETON ELECTRIC EYDM-250 EYDM Sealing Fitting 25 M Iron 2-1/2 | AA2NPG 10U994 EYDM-2502 1/2"-Malleable IronMale To FemaleHazardous LocationSilver€432.44
APPLETON ELECTRIC EYDM-250AL EYDM Sealing Fitting 25 Fill Aluminium 2-1/2 | AA2NPH 10U995 EYDM-250AL2 1/2"--Male To FemaleHazardous LocationSilver€411.98
APPLETON ELECTRIC EYDM-300 EYDM Sealing Fitting 25 Fill M Iron 3 | AA2NPJ 10U996 EYDM-3003"-Malleable IronMale To FemaleHazardous LocationSilver€616.03
APPLETON ELECTRIC EYDM-300AL EYDM Sealing Fitting 25 Fill Aluminium 3 | AA2NPK 10U997 EYDM-300AL3"Male To Female-Male To FemaleHazardous LocationSilver€586.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EYD-86 Sealing Fitting with Drain, Vertical, 3 Inch Trade, Male, 8 1/2 Inch Length, Iron
€665.40 /unit