Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC ELM90-50-A 90 Degree Male Elbow Hazardous Location Copper-free Aluminium 1/2 | AA2LRK 10P967

APPLETON ELECTRIC ELM90-50-A Elbow, 90 Deg., Plain, 1/2 Inch Trade, Male to Male, NPT, Aluminum

Item: AA2LRK Model: ELM90-50-ACross Ref: 10P967
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degrees Male Elbow
ColorSilver
Compatible Conduit Trade Size1/2"
Conduit Size1/2"
ConnectionMale To Male
Connection Orientation90°
Fitting TypeElbow
InsulatedYes
Length1 1/2"
MaterialCopper Free Aluminum
Overall Length1 1/2"
Overall Length - Fitting1 1/2"
Thread GenderMale To Male
TypeHazardous Location
Conduit Fitting TypeElbow
Connection TypeThreaded
Ends - Hazardous Fittings1/2" MNPT x 1/2" MNPT
FinishPlain
For Use WithIMC, Threaded Conduit
Hazardous Location RatingClass I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
SeriesELM Series
Thread TypeNPT
Trade Size1/2"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)25.91
Ship length (cm)37.34
Ship width (cm)30.48
HS code7609000000
Country of OriginMX

Product Variants

ProductModelConduit SizeMaterialColorFitting TypeTypeConnectionOverall LengthInsulatedPrice
APPLETON ELECTRIC ELM90-75-A 90 Degree Male Elbow Hazardous Location Copper-free Aluminium 3/4" | AA2LRM 10P969 ELM90-75-A3/4"Copper Free AluminumSilver-Hazardous LocationMale To Male--€48.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ELM90-50-A Elbow, 90 Deg., Plain, 1/2 Inch Trade, Male to Male, NPT, Aluminum
€42.05 /unit