APPLETON ELECTRIC ELBD-400 Pulling Elbow Hazardous Location 4 Inch Hub Malleable Iron | AF2FDY 6RUK3

APPLETON ELECTRIC ELBD-400 Pulling Elbow, Chromate Coated/Electroplated/Powder Coated, 4 Inch Trade, Iron

Item: AF2FDY Model: ELBD-400Cross Ref: 6RUK3
In Stock

Get it by Thursday, Jun 12

€3,060.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degrees Pulling Elbow
ColorGray
Conduit Size4"
ConnectionFemale To Female
Length4"
MaterialMalleable Iron
TypeHazardous Location

Shipping Info:

Ship weight (kg) 44.55
Ship height (cm)29.21
Ship length (cm)82.55
Ship width (cm)24.13
HS code7325995000
Country of OriginMX

Product Variants

ProductModelMaterialConduit SizeOverall LengthOverall HeightCompatible Conduit Trade SizeApplicationColorFitting TypePrice
APPLETON ELECTRIC ELBD-100 Pulling Elbow Hazardous Location 1 Inch Hub Malleable Iron | AF2FDH 6RUH9 ELBD-100Malleable Iron1"----Gray-€494.64
APPLETON ELECTRIC ELBD-100A Pulling Elbow Hazardous Location 1 Inch Hub Aluminium | AF2FDJ 6RUJ0 ELBD-100AAluminum1"1"5 1/4"1"Female ConnectionGrayElbow€481.11
APPLETON ELECTRIC ELBD-125 Pulling Elbow Hazardous Location 1-1/4 Inch Hub Iron | AF2FDK 6RUJ1 ELBD-125Malleable Iron1 1/4"1 1/4"5"1 1/4"Serves As Pulling FittingGrayElbow€511.17
APPLETON ELECTRIC ELBD-125A Pulling Elbow Hazardous Location 1-1/4 Inch Hub Alum | AF2FDL 6RUJ2 ELBD-125AAluminum1 1/4"1 1/4"5 1/4"1 1/4"Female ConnectionGrayElbow€511.69
APPLETON ELECTRIC ELBD-150 Pulling Elbow Hazardous Location 1-1/2 Inch Hub Iron | AF2FDM 6RUJ3 ELBD-150Malleable Iron1 1/2"1 1/2"6 3/4"1 1/2"Serves As Pulling FittingGrayElbow€755.62
APPLETON ELECTRIC ELBD-150A Pulling Elbow Hazardous Location 1-1/2 Inch Hub Alum | AF2FDN 6RUJ4 ELBD-150AAluminum1 1/2"1 1/2"7 1/8"1 1/2"Female ConnectionGrayElbow€735.05
APPLETON ELECTRIC ELBD-200 Pulling Elbow Hazardous Location 2 Inch Hub Malleable Iron | AF2FDP 6RUJ5 ELBD-200Malleable Iron2"2"6 3/4"2"Serves As Pulling FittingGrayElbow€785.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ELBD-400 Pulling Elbow, Chromate Coated/Electroplated/Powder Coated, 4 Inch Trade, Iron
€3,060.93 /unit