APPLETON ELECTRIC EFSC3624SA Pilot Light Control Station, Explosion Proof, Aluminium

Item: BJ9LAV Model: EFSC3624SA
Limited Availability
€984.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
Approval:UL 698
Box Type:TWO GANG
Color:RED JEWEL
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF
Enclosure Material:COPPER FREE ALUMINUM
Enclosure:CLASS I DIV 1 GROUP C D, CLASS I DIV 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Family SeriesAppleton Miscellaneous
Hub Size:(2) 1 INCH
Lamp Type:120 V 6 W 6S6 INCANDESCENT
Number Of Pilot Lights:2
Type:FEED THROUGH
Voltage Rating:120 V

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EFSC3624SA Pilot Light Control Station, Explosion Proof, Aluminium
€984.18 /unit