APPLETON ELECTRIC EFSC210F23 Switch, 30A, 2 Pole

Item: BJ9KZK Model: EFSC210F23
Limited Availability
€965.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
ApprovalsUL
Body MaterialIron
Current30 A
Enclosure TypeFeed-Thru
Family SeriesAppleton Switches, EFS Series
Hp2 hp @ 120 VAC, 2 hp @ 240 VAC
Hub Size1 "
Mounting StyleMounting Holes
Nema RatingNEMA 7CD, NEMA 9EFG
Number Of Gangs2
Product SeriesEFS
Switch Type2-Pole
Type Of OperatorFront Operated
Voltage120-277 VAC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EFSC210F23 Switch, 30A, 2 Pole
€965.12 /unit