APPLETON ELECTRIC EFS210F3W Hazardous Location Tumbler Switches

Item: BJ9KUK Model: EFS210F3W
Limited Availability
€732.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTumbler Switch
ApprovalsUL
Body MaterialIron
Current20 A
Enclosure TypeDead-End
Family SeriesAppleton Switches, EFS Series
Hp1 hp @ 120 VAC, 2 hp @ 240 VAC
Hub Size1 "
Mounting StyleMounting Holes
Nema RatingNEMA 7CD, NEMA 9EFG
Number Of Gangs2
Product SeriesEFS
Switch Type3-Way
Type Of OperatorFront Operated
Voltage120-277 VAC

Product Variants

ProductModelNumber Of GangsDepthHeightMaterialPrice
APPLETON ELECTRIC EFSFR1Q Switch 1-pole 1gang | AA4CTF 12F543 EFSFR1Q11 3/5"4.63"Malleable Iron€98.66
APPLETON ELECTRIC EFSFR2Q Switch 2-pole 1gang | AA4CTG 12F544 EFSFR2Q11 3/5"4.63"Malleable Iron€189.77
APPLETON ELECTRIC EFSFR3WQ Switch 3-way 1gang | AA4CTH 12F545 EFSFR3WQ11 3/5"4.63"Malleable Iron€125.58
APPLETON ELECTRIC EFSFR4WQ Switch 4-way 1gang | AA4CTJ 12F546 EFSFR4WQ11 3/5"4.63"Malleable Iron€402.27
APPLETON ELECTRIC EFS150F1 | BJ9KRG EFS150F1----€407.58
RFQ
APPLETON ELECTRIC EFS150F3W | BJ9KRK EFS150F3W----€369.35
RFQ
APPLETON ELECTRIC EFS150R4W | BJ9KRL EFS150R4W----€586.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EFS210F3W Hazardous Location Tumbler Switches
€732.40 /unit