APPLETON ELECTRIC EFKBU1TEST | BJ9KPY

APPLETON ELECTRIC EFKBU1TEST Pushbutton Station Cover

Item: BJ9KPY Model: EFKBU1TEST
Limited Availability
€377.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF
Contact Configuration:UNIVERSAL
Current Rating:10 AMPERE
Enclosure Material:MALLEABLE IRON
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 7C/7D/9E/9F/9G
Family SeriesAppleton Miscellaneous
Legend:TEST
Operator Type:FRONT OPERATED PUSHBUTTON
Voltage Rating:600 VAC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EFKBU1TEST Pushbutton Station Cover
€377.37 /unit