APPLETON ELECTRIC EFKBDU2 Cover Assembly, Push Button Control Station

Item: BJ9KNX Model: EFKBDU2
Limited Availability
€943.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCover Assembly
Constructional Feature:DUST IGNITION PROOF
Contact Configuration:UNIVERSAL
Device Type:(2) PUSHBUTTON
Enclosure:CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3/7C/7D/9E/9F/9G
Family SeriesAppleton Miscellaneous
Number Of Circuits:2
Used On:EFDB SERIES PUSHBUTTON STATION

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EFKBDU2 Cover Assembly, Push Button Control Station
€943.75 /unit