APPLETON ELECTRIC EFDCB110U2 Control Station

Item: BJ9KDQ Model: EFDCB110U2
Limited Availability
€797.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
Approval:UL 508/698/1203
ApprovalsUL
Box Type:Single Gang
Button LabelStart, Stop
Constructional Feature:Explosionproof, Dust Ignitionproof
Contact Configuration:2NO-2NC, Momentary, Universal
Contact Type(s)Momentary
Current Rating:10 Ampere
Enclosure Material:Zinc Electroplated Dichromate Epoxy Powder Coated Malleable Iron
Enclosure TypeFeed-Thru
Enclosure:Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7C/7D/9E/9F/9G
Family SeriesAppleton Switches, EFD Series
Hub Size1 "
Hub Size:(2) 1 Inch
IlluminatedNo
Legend:Start/Stop
MountingPanel Mount
Number Of Circuits:2
Number Of Elements:2
Number Of Pilot Lights0
Number Of Pushbuttons2
Number Of Selector Switches0
Operator Type:Front Operated Pushbutton
Product SeriesEFD
Total Number Of Devices2
Type:Feed Through
Voltage Rating:600 VAC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EFDCB110U2 Control Station
€797.09 /unit