Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC EFDC275-NL-Q Mounting Body 2 Gang 3/4in Feed-thru Iron | AA4WVB 13G867

APPLETON ELECTRIC EFDC275-NL-Q Mounting Body, 5.31 Inch Depth, 7.44 Inch Width, 6.06 Inch Height, 3/4 Inch Hub

Item: AA4WVB Model: EFDC275-NL-QCross Ref: 13G867
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€353.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Body
Depth5.31"
Height6.06"
Hub Size3/4"
Hub StyleFeed Thru
MaterialMalleable Iron
Number Of Gangs2
Width7 11/25"
Box Height4 5/8"
Box ShapeRectangular
Bracket TypeLugs
Ceiling Fan RatedNot Rated
Clamp TypeClamp Not Included
ColorGray
For Construction TypeNew Construction, Remodel
Hazardous Location SpecificationClass I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Hub TypeFeed Through
Nema Enclosure RatingNEMA 3, NEMA 7CD, NEMA 9EFG
Number Of 1 In Side Knockouts0
Number Of 1/2 In Back Knockouts0
Number Of 1/2 In Side Knockouts0
Number Of 3/4 In Back Knockouts0
Number Of 3/4 In Side Knockouts0
Overall Depth5"
Overall Height6 1/8"
Overall Width6 3/16"
StandardsCULUS LISTED E10449, CULUS LISTED E81751, UL 1203, UL 508, UL 698

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)9.65
Ship length (cm)17.78
Ship width (cm)17.02
HS code7325100080
Country of OriginMX

Product Variants

ProductModelMaterialHub SizeDepthNumber Of GangsHeightPrice
APPLETON ELECTRIC EDS172 Mounting Body 2 Gang 1/2 Inch Dead-end Iron | AA4VMJ 13F812 EDS172Malleable Iron1/2"3.06"26.06"€301.09
APPLETON ELECTRIC EDS172-SA Mounting Body 2 Gang 1/2 Inch Dead-end Aluminium | AA4VMK 13F813 EDS172-SAAluminum1/2"3.06"26.06"€346.32
APPLETON ELECTRIC EDS272 Mounting Body 2 Gang 3/4in Dead-end Iron | AA4VMV 13F830 EDS272Malleable Iron3/4"3.06"26.06"€280.38
APPLETON ELECTRIC EDS272-SA Mounting Body 2 Gang 3/4in Dead-end Aluminium | AA4VMW 13F831 EDS272-SAAluminum3/4"3.06"26.06"€329.65
APPLETON ELECTRIC EDS372 Mounting Body 2 Gang 1 Inch Dead-end M Iron | AA4VNF 13F848 EDS372Malleable Iron1"3.06"26.06"€309.29
APPLETON ELECTRIC EDS372-SA Mounting Body, 2 Gang, 1" Hub Size, Dead-End Aluminum | AA4VNG 13F849 EDS372-SAAluminum1"3.06"26.06"€346.32
APPLETON ELECTRIC EDSC172 Mounting Body 2 Gang 1/2 Inch Feed-thru Iron | AA4VNR 13F860 EDSC172Malleable Iron1/2"3.06"26.06"€328.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EFDC275-NL-Q Mounting Body, 5.31 Inch Depth, 7.44 Inch Width, 6.06 Inch Height, 3/4 Inch Hub
€353.55 /unit