APPLETON ELECTRIC EFDB110PC120 Photocontrol Station

Item: BJ9JXF Model: EFDB110PC120
Limited Availability
€881.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotocontrol
Application:CHEMICAL/PETROCHEMICAL PLANT, PROCESS INDUSTRY, REFINERY
ApprovalsUL
Constructional Feature:DUST IGNITION PROOF
Enclosure Material:EPOXY POWDER COATED MALLEABLE IRON BODY, EPOXY POWDER COATED ALUMINUM COVER
Enclosure TypeDead End
Enclosure:CLASS I GROUP B C D, CLASS II GROUP E F G, CLASS III
Family SeriesAppleton Switches, EFDB Series
Hub Size1 "
IlluminatedNo
MountingPanel Mount
Mounting:1 INCH DEAD END
Number Of Pilot Lights0
Number Of Pushbuttons0
Number Of Selector Switches0
Power Rating:1000 VA
Product SeriesEFDB
Size:3 INCH W X 4.88 INCH D X 6.31 INCH H
Temperature Rating:-30 TO 140 DEG F
Total Number Of Devices1
Turn On Light Level:1 TO 3 FC
Type:REMOTE, SINGLE GANG
Voltage Rating:120 V

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EFDB110PC120 Photocontrol Station
€881.25 /unit