APPLETON ELECTRIC EDSC250RU1A Control Station, With Pushbutton

Item: BJ9JME Model: EDSC250RU1A
Limited Availability
€1,284.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Control Station
Box Type:TWO GANG
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF
Contact Configuration:2NO/2NC, UNIVERSAL
Current Rating:10 AMPERE
Enclosure Material:ALUMINUM
Enclosure:CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Family SeriesAppleton Miscellaneous
Hub Size:1/2 INCH
Number Of Circuits:2
Operator Type:SIDE ROCKER HANDLE
Type:FEED THROUGH
Voltage Rating:600 VAC

Product Variants

ProductModelNumber Of GangsNumber Of OperatorsHub StyleHub SizeNumber Of Pilot LightsDepthAction TypeMountingPrice
APPLETON ELECTRIC EFDC275-J2U2 Control Station 3/4 Inch 2 Gang 10A @ 600V | AA4CRP 12F421 EFDC275-J2U222Feed Thru3/4"24.69"Momentary/MomentarySurface€1,551.26
APPLETON ELECTRIC EFDC275-U1 Control Station 3/4 Inch 2 Gang 10A @ 600V | AA4CRQ 12F423 EFDC275-U121Feed Thru3/4"-4.69"MomentarySurface€929.28
APPLETON ELECTRIC EFDC275-U2 Control Station 3/4 Inch 2 Gang 10A @ 600V | AA4CRR 12F424 EFDC275-U222Feed Thru3/4"-4.69"MomentarySurface€1,436.59
APPLETON ELECTRIC EFD275-U1 Control Station 3/4 Inch 2 Gang 10A @ 600V | AA6DXH 13V175 EFD275-U121Dead End3/4"-4.69"MomentarySurface€929.28
APPLETON ELECTRIC EFDB110-DU2 Control Station 1 Inch 1 Gang 10A @ 600V | AA6FAD 13W108 EFDB110-DU212Dead End1"-5 3/4"MomentarySurface€980.57
APPLETON ELECTRIC EFDB110-J1U2 Control Station 1 Inch 1 Gang 10A @ 600V | AA6FAE 13W111 EFDB110-J1U212Dead End1"14.69"Momentary/MomentarySurface€983.29
APPLETON ELECTRIC EFDB110-U2 Control Station 1 Inch 1 Gang 10A @ 600V | AA6FAG 13W114 EFDB110-U212Dead End1"-4.69"MomentarySurface€833.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDSC250RU1A Control Station, With Pushbutton
€1,284.24 /unit