Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC EDSC175-F23 Tumbler Switch Edsc Series 1 Gang 2-pole | AA6DTJ 13V070

APPLETON ELECTRIC EDSC175-F23 Tumbler Switch, 1 Gang, Feed-Thru Hub, 3/4 Inch Hub, 30A, 120 to 277V AC

Item: AA6DTJ Model: EDSC175-F23Cross Ref: 13V070
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€951.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTumbler Switch
Body MaterialMalleable Iron
Depth4.69"
Height4.63"
Hp2 hp @ 120/240V AC
Hub Size3/4"
Hub StyleFeed Thru
MountingMounting Holes
Nema RatingNEMA 7C, NEMA 7D, NEMA 9E, NEMA 9F, NEMA 9G
Number Of Gangs1
Type Of OperatorFront Operated
Width3"
Actuator StyleFront Lever
Current Rating30A
Hazardous Location SpecificationClass I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Horsepower @ 120v Ac2 hp
Horsepower @ 240v Ac2 hp
Mounting OrientationVertical
Nema Enclosure RatingNEMA 3, NEMA 7, NEMA 9
Number Of Poles2
Overall Depth4.69"
Overall Height6.13"
Overall Width3"
Resistance PropertiesCorrosion Resistant, Dust Ignition Proof, Explosion Proof
SeriesEDS Series
StandardsUL LISTED
Switch Type2-Pole
Voltage Rating - Maximum277V AC

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)12.19
Ship length (cm)19.56
Ship width (cm)14.48
HS code8536509065
Country of OriginMX

Product Details:

    • Special Features: Corrosion Resistant, Pad Lockable in the On or Off Position

Product Variants

ProductModelNumber Of GangsHub SizeHub StyleMountingSwitch TypeVoltageDepthHeightPrice
APPLETON ELECTRIC 28-350 Tumbler Switch EDS Series 1 Gang 2-Pole | AA6DMW 13U965 EDS150-F211/2"Dead EndMounting Holes2-Pole120-277V AC4.69"4.63"€776.13
APPLETON ELECTRIC 87-198 Tumbler Switch EDS 1 Gang 2-Pole Amps 20 | AA6DNG 13U975 EDS175-F213/4"Dead EndMounting Holes2-Pole120-277V AC4.69"4.63"€758.58
APPLETON ELECTRIC 87-198 Tumbler Switch EDS 1 Gang 2-Pole Amps 30 | AA6DNH 13U976 EDS175-F2313/4"Dead EndMounting Holes2-Pole120-277V AC4.69"4.63"€850.37
APPLETON ELECTRIC 88-394 Tumbler Switch EDS 1 Gang 2-Pole Amps 20 | AA6DNP 13U982 EDS175F213/4"Dead End-2-Pole120-277V AC4.69"4.63"€733.91
APPLETON ELECTRIC 88-394 Tumbler Switch EDS 1 Gang 2-Pole Amps 30 | AA6DNQ 13U983 EDS175F2313/4"Dead End-2-Pole120-277V AC4.69"4.63"€824.55
APPLETON ELECTRIC 59-407 Tumbler Switch EDS Series 2 Gangs 2-Pole | AA6DPC 13U994 EDS210F121"Dead End-2-Pole120-277V AC4.69"4.63"€1,268.34
APPLETON ELECTRIC EDS218 Tumbler Switch Eds Series 1 Gang 2-pole | AA6DPL 13V003 EDS21813/4"Dead EndMounting Holes--4.69"4.63"€809.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDSC175-F23 Tumbler Switch, 1 Gang, Feed-Thru Hub, 3/4 Inch Hub, 30A, 120 to 277V AC
€951.63 /unit