APPLETON ELECTRIC EDSC150RU1A Control Station

Item: BJ9JFU Model: EDSC150RU1A
Limited Availability
€642.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
ApprovalsUL
Box Type:SINGLE GANG
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF
Contact Configuration:1NO/1NC, UNIVERSAL
Current Rating10 A
Current Rating:10 AMPERE
Enclosure CompositionMetallic
Enclosure Material:ALUMINUM
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Family SeriesAppleton Disconnect Switches, EDS Series
FusibleNo
Hub Size:1/2 INCH
MountingWall
Nema RatingNEMA 3, NEMA 7, NEMA 9
Number Of Circuits:1
Operator TypeFront
Operator Type:SIDE ROCKER HANDLE
Poles1
Product SeriesEDS
RohsNo
Type:FEED THROUGH
Ul ClassUL1203, UL508, UL698
Voltage Rating:600 VAC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDSC150RU1A Control Station
€642.23 /unit