APPLETON ELECTRIC EDSC110F4WA Tumbler Switch

Item: BJ9JCV Model: EDSC110F4WA
Limited Availability
€741.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTumbler Switch
Actuator Material:NYLON 6/6
ApprovalsUL
Box Type:SINGLE GANG
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF
Contact Configuration:4 WAY
Current Rating20 A
Current Rating:20 AMPERE
Enclosure CompositionMetallic
Enclosure Material:HIGH STRENGTH COPPER FREE ALUMINUM
Enclosure:CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 7CD/9EFG
Family SeriesAppleton Disconnect Switches, Contender Series
FusibleNo
Hub Size:1 INCH
MountingWall
Nema RatingNEMA 3, NEMA 7, NEMA 9
Operator TypeFront
Operator Type:FRONT OPERATED LEVER
Poles1
Product SeriesContender
RohsNo
Type:FEED THROUGH
Ul ClassUL1203, UL894
Voltage Rating:120 TO 277 VAC

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC EDS110F13A | BJ9HLG EDS110F13AEDS110F13A€645.86
RFQ
APPLETON ELECTRIC EDS110F23A | BJ9HLH EDS110F23AEDS110F23A€646.52
RFQ
APPLETON ELECTRIC EDS110F1A | BJ9HLJ EDS110F1AEDS110F1A€516.87
RFQ
APPLETON ELECTRIC EDS110F2A | BJ9HLL EDS110F2AEDS110F2A€607.31
RFQ
APPLETON ELECTRIC EDS110F3WA | BJ9HLQ EDS110F3WAEDS110F3WA€626.93
RFQ
APPLETON ELECTRIC EDS110R23A | BJ9HLR EDS110R23AEDS110R23A€646.52
RFQ
APPLETON ELECTRIC EDS110F4WA | BJ9HLT EDS110F4WAEDS110F4WA€741.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDSC110F4WA Tumbler Switch
€741.95 /unit