APPLETON ELECTRIC EDS31272SA Control Station

Item: BJ9HZR Model: EDS31272SA
Limited Availability
€567.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
Box Type:SINGLE GANG
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF
Contact Configuration:4NO-4NC
Current Rating:10 AMPERE
Enclosure Material:COPPER FREE ALUMINUM
Enclosure:CLASS I DIV 1 GROUP C D, CLASS I DIV 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3/7C/7D/9E/9F/9G
Family SeriesAppleton Miscellaneous
Hub Size:(1) 1 INCH
Number Of Circuits:4
Number Of Positions:2
Operator Type:KNOB
Type:DEAD END
Voltage Rating:600 VAC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDS31272SA Control Station
€567.98 /unit