Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC EDS275-RU2 Control Station 3/4 Inch 2 Gang 10A @ 600V | AA6DQB 13V017

APPLETON ELECTRIC EDS275-RU2 Control Station, Momentary, 2 Operator, Rocker Arm, On/Off, 2 Gangs, Dead-End Hub

Item: AA6DQB Model: EDS275-RU2Cross Ref: 13V017
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,433.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
Action TypeMomentary
Contact Rating10A @ 600V AC
Depth4.69"
Enclosure MaterialMalleable Iron
Height4.63"
Hub Size3/4"
Hub StyleDead End
MountingSurface
Number Of Gangs2
Number Of Operators2
Type Of OperatorRocker Arm
Width6.19"
Ac Contact Rating10A @ 600V
ActionMomentary
Mounting StyleFlange
Nema Enclosure RatingNEMA 3, NEMA 7, NEMA 9
Operator TypePush Button
Overall Depth4.69"
Overall Height4.63"
Overall Width6.19"
Product TypeControl Station
StandardsUL 1203, UL 508, UL 698

Shipping Info:

Ship weight (kg) 4.6125
Ship height (cm)23.88
Ship length (cm)22.35
Ship width (cm)22.1
HS code8536509065
Country of OriginMX

Product Variants

ProductModelNumber Of GangsNumber Of OperatorsHub StyleHub SizeType Of OperatorMountingDepthEnclosure MaterialPrice
APPLETON ELECTRIC EDS275-RU1 Control Station 3/4 Inch 2 Gang 10A @ 600V | AA6DQA 13V016 EDS275-RU122Dead End3/4"Rocker ArmSurface4.69"Malleable Iron€1,316.53
APPLETON ELECTRIC EDSC110-RU1 Control Station 1 Inch 1 Gang 10A @ 600V | AA6DRG 13V045 EDSC110-RU111Feed Thru1"Rocker ArmSurface4.69"Malleable Iron€658.20
APPLETON ELECTRIC EDSC110-RU2 Control Station 1 Inch 1 Gang 10A @ 600V | AA6DRH 13V046 EDSC110-RU211Feed Thru1"Rocker ArmSurface4.69"Malleable Iron€707.38
APPLETON ELECTRIC EDSC150-RU1 Control Station 1/2 Inch 1 Gang 10A @ 600V | AA6DTD 13V065 EDSC150-RU111Feed Thru1/2"Rocker ArmSurface4.69"Malleable Iron€592.57
APPLETON ELECTRIC EDSC150-RU2 Control Station 1/2 Inch 1 Gang 10A @ 600V | AA6DTE 13V066 EDSC150-RU211Feed Thru1/2"Rocker ArmSurface4.69"Malleable Iron€707.38
APPLETON ELECTRIC EDSC175-RU1 Control Station 3/4 Inch 1 Gang 10A @ 600V | AA6DTW 13V081 EDSC175-RU111Feed Thru3/4"Rocker ArmSurface4.69"Malleable Iron€658.20
APPLETON ELECTRIC EDSC175-RU2 Control Station 3/4 Inch 1 Gang 10A @ 600V | AA6DTX 13V082 EDSC175-RU211Feed Thru3/4"Rocker ArmSurface4.69"Malleable Iron€740.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDS275-RU2 Control Station, Momentary, 2 Operator, Rocker Arm, On/Off, 2 Gangs, Dead-End Hub
€1,433.81 /unit