APPLETON ELECTRIC EDS2696 Control Station

Item: BJ9HYJ Model: EDS2696
Limited Availability
€978.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
ApprovalsCSA, UL
Contact Type(s)Momentary
Enclosure TypeDead End
Family SeriesAppleton Switches, Contender Series
Hub Size3/4 "
IlluminatedNo
MountingPanel Mount
Number Of Pilot Lights0
Number Of Pushbuttons2
Number Of Selector Switches0
Product SeriesContender
Total Number Of Devices2

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDS2696 Control Station
€978.91 /unit