APPLETON ELECTRIC EDS210RU2 Push Button Control Station, Dead End Type, 4No/4Nc

Item: BJ9HUW Model: EDS210RU2
Limited Availability
€1,382.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Control Station
ApprovalsUL
Button LabelSpecify
Contact Type(s)Momentary
Enclosure TypeDead End
Family SeriesAppleton Switches, EDS Series
Hub Size1 "
IlluminatedNo
MountingPanel Mount
Number Of Pilot Lights0
Number Of Pushbuttons4
Number Of Selector Switches0
Product SeriesEDS
Total Number Of Devices4

Product Variants

ProductModelNumber Of GangsNumber Of OperatorsHub StyleHub SizeNumber Of Pilot LightsDepthAction TypeMountingPrice
APPLETON ELECTRIC EFDC275-J2U2 Control Station 3/4 Inch 2 Gang 10A @ 600V | AA4CRP 12F421 EFDC275-J2U222Feed Thru3/4"24.69"Momentary/MomentarySurface€1,551.26
APPLETON ELECTRIC EFDC275-U1 Control Station 3/4 Inch 2 Gang 10A @ 600V | AA4CRQ 12F423 EFDC275-U121Feed Thru3/4"-4.69"MomentarySurface€929.28
APPLETON ELECTRIC EFDC275-U2 Control Station 3/4 Inch 2 Gang 10A @ 600V | AA4CRR 12F424 EFDC275-U222Feed Thru3/4"-4.69"MomentarySurface€1,436.59
APPLETON ELECTRIC EFD275-U1 Control Station 3/4 Inch 2 Gang 10A @ 600V | AA6DXH 13V175 EFD275-U121Dead End3/4"-4.69"MomentarySurface€929.28
APPLETON ELECTRIC EFDB110-DU2 Control Station 1 Inch 1 Gang 10A @ 600V | AA6FAD 13W108 EFDB110-DU212Dead End1"-5 3/4"MomentarySurface€980.57
APPLETON ELECTRIC EFDB110-J1U2 Control Station 1 Inch 1 Gang 10A @ 600V | AA6FAE 13W111 EFDB110-J1U212Dead End1"14.69"Momentary/MomentarySurface€983.29
APPLETON ELECTRIC EFDB110-U2 Control Station 1 Inch 1 Gang 10A @ 600V | AA6FAG 13W114 EFDB110-U212Dead End1"-4.69"MomentarySurface€833.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDS210RU2 Push Button Control Station, Dead End Type, 4No/4Nc
€1,382.12 /unit