Flat Shipping

Flat Shipping at €24.99 + VAT

APPLETON ELECTRIC 88-394 Tumbler Switch EDS Series 1 Gang 3-Way | AA6DNR 13U984

APPLETON ELECTRIC EDS175F3W 88-394 Tumbler Switch, 1 Gang, Dead-End Hub, 3/4 Inch Hub, 20A, 120 to 277V AC

Item: AA6DNR Model: EDS175F3WCross Ref: 13U984
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€747.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTumbler Switch
Amps20A
Body MaterialMalleable Iron
Depth4.69"
Height4.63"
Hp1 hp, 2 hp
Hub Size3/4"
Hub StyleDead End
Nema RatingNEMA 7C, NEMA 7D, NEMA 9E, NEMA 9F, NEMA 9G
Number Of Gangs1
Safety RatingClass I, Division 1, Groups B, C, D, Class I, Division 2, Groups B, C, D, Class II, Division 1 & 2, Groups E, F, G, Class III
Switch Type3-Way
Type Of OperatorFront Operated
Voltage120-277V AC
Width3"
Actuator StyleFront Lever
Current Rating20A
Hazardous Location SpecificationClass I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Horsepower @ 120v Ac1 hp
Horsepower @ 240v Ac2 hp
Mounting OrientationVertical
Nema Enclosure RatingNEMA 3, NEMA 7, NEMA 9
Number Of Poles3
Overall Depth4.69"
Overall Height6.13"
Overall Width3"
Resistance PropertiesCorrosion Resistant, Dust Ignition Proof, Explosion Proof
SeriesEDS Series
StandardsUL LISTED
Voltage Rating - Maximum277V AC

Shipping Info:

Ship weight (kg) 2.439
Ship height (cm)15.24
Ship length (cm)19.05
Ship width (cm)18.8
HS code8536509035
Country of OriginMX

Product Details:

    • Special Features: Corrosion Resistant, Pad Lockable in the On or Off Position

Product Variants

ProductModelNumber Of GangsHub SizeSwitch TypeVoltageHub StyleDepthHeightBody MaterialPrice
APPLETON ELECTRIC 11-600 Tumbler Switch EDS Series 1 Gang 3-Way | AA6DLZ 13U944 EDS110-F3W11"3-Way120-277V ACDead End4.69"4.63"Malleable Iron€612.77
APPLETON ELECTRIC 28-350 Tumbler Switch EDS Series 1 Gang 3-Way | AA6DMX 13U966 EDS150-F3W11/2"3-Way120-277V ACDead End4.69"4.63"Malleable Iron€596.48
APPLETON ELECTRIC 59-407 Tumbler Switch EDS Series 2 Gangs 3-Way | AA6DPD 13U995 EDS110F3W21"3-Way120-277V ACDead End4.69"4.63"Malleable Iron€685.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDS175F3W 88-394 Tumbler Switch, 1 Gang, Dead-End Hub, 3/4 Inch Hub, 20A, 120 to 277V AC
€747.60 /unit