APPLETON ELECTRIC EDS110R3W Tumbler Switch, Dead End Type, 3 Way, 1 Inch Hub Size

Item: BJ9HML Model: EDS110R3W
Limited Availability
€536.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTumbler Switch
ApprovalsUL
Body MaterialIron
Current20 A
Enclosure TypeDead-End
Family SeriesAppleton Switches, EDS Series
Hp1 hp @ 120 VAC, 2 hp @ 240 VAC
Hub Size1 "
Mounting StyleMounting Holes
Nema RatingNEMA 7BCD, NEMA 9EFG, NEMA 3
Number Of Gangs1
Product SeriesEDS
Switch Type3-Way
Type Of OperatorRocker Arm Operated
Voltage120-277 VAC

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC EDS110R13 | BJ9HLX EDS110R13EDS110R13€552.58
RFQ
APPLETON ELECTRIC EDS110R23 | BJ9HMA EDS110R23EDS110R23€798.45
RFQ
APPLETON ELECTRIC EDS110R2 | BJ9HMB EDS110R2EDS110R2€607.31
RFQ
APPLETON ELECTRIC EDS110R1 | BJ9HMD EDS110R1EDS110R1€516.87
RFQ
APPLETON ELECTRIC EDS110R3W3 | BJ9HMG EDS110R3W3EDS110R3W3€544.57
RFQ
APPLETON ELECTRIC EDS110R4W | BJ9HMM EDS110R4WEDS110R4W€783.99
RFQ
APPLETON ELECTRIC EDS150R2 | BJ9HQP EDS150R2EDS150R2€607.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDS110R3W Tumbler Switch, Dead End Type, 3 Way, 1 Inch Hub Size
€536.38 /unit