APPLETON ELECTRIC EDKB35A Selector Switch Assembly, With Cover, 2 Position

Item: BJ9HDX Model: EDKB35A
Limited Availability
€569.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelector Switch Assembly with Cover
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF
Contact Configuration:2NO-2NC
Enclosure:CLASS I DIV 1 AND 2 GROUP C D, CLASS I DIV 2 GROUP B, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3/7C/7D/9E/9F/9G
Family SeriesAppleton Miscellaneous
Material:ALUMINUM
Number Of Circuits:4
Number Of Positions:2
Number Of Selector Switches:1
Operation Type:MAINTAINED
Operator Type:KNOB
Used On:CONTENDER[R] SERIES SELECTOR SWITCH

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EDKB35A Selector Switch Assembly, With Cover, 2 Position
€569.23 /unit