APPLETON ELECTRIC ED2SC175J2 Control Station

Item: BJ9HBJ Model: ED2SC175J2
Limited Availability
€779.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl Station
ApprovalsCSA, UL
Cable/conduit Entry:(2) 3/4 INCH FEED THROUGH HUB
Contact Type(s)Momentary
Enclosure TypeFeed-Thru
Enclosure:NEMA 3/3R/4/12, IP56, CLASS I DIV 2 GROUP B C D, CLASS I ZONE 1 GROUP IIC, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III
Family SeriesAppleton Switches, Division 2 Contender Series
Finish:EPOXY POWDER COAT (COVER); ZINC ELECTROPLATE, DICHROMATE, EPOXY POWDER COAT (BACK BOX)
Hub Size3/4 "
IlluminatedYes
Legend:NO LEGEND
Material:DIE CAST ALUMINUM (COVER), MALLEABLE IRON (BACK BOX)
MountingPanel Mount
Mounting:SURFACE
Number Of Elements:2
Number Of Pilot Lights2
Number Of Pushbuttons0
Number Of Selector Switches0
Operator Color:RED LENS
Operator Type:(2) PILOT LIGHT 120/240 VAC
Pilot Light LabelBlank
Pilot Light Lens ColorRed
Product SeriesDivision 2 Contender
Size:3.72 INCH W X 4.06 INCH D X 6.81 INCH H
Total Number Of Devices2
Type:PILOT LIGHT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC ED2SC175J2 Control Station
€779.39 /unit