APPLETON ELECTRIC EB2 Enclosed Circuit Breaker

Item: BJ9GJT Model: EB2
Limited Availability
€4,075.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Circuit Breaker
ApprovalsCSA
Breaker Current Rating:70 TO 150 AMPERE
Breaker Voltage Rating:480/600 VAC, 250 VDC
CompositionMetallic
Cover DesignHinged
Enclosure:CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3R/7B/7C/7D/9E/9F/9G
Family SeriesAppleton Enclosures
Finish:EPOXY ENAMEL DOUBLE COATED
Hub Size:(2) 3/4 INCH
MaterialAluminum
Material:COPPER FREE ALUMINUM
Nema RatingNEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 7, NEMA 9
Nominal Depth9 "
Nominal Height15 "
Nominal Width8 "
Number Of Breaker Poles:3
Number Of Doors1
Panel IncludedYes
Type:DUST IGNITION PROOF, EXPLOSION PROOF
Used On:EB SERIES THERMAL MAGNETIC CIRCUIT BREAKER

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC EB2 Enclosed Circuit Breaker
€4,075.26 /unit