APPLETON ELECTRIC E75A Conduit Outlet Body, 3/4 Inch Hub Size

Item: BJ9GHN Model: E75A
Limited Availability
€29.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConduit Outlet Body
ApprovalsCSA, UL
CompositionAluminum
Conduit TypeIMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection TypeThreaded
Cover IncludedNo
Family SeriesAppleton Conduit Outlet Bodies, Form 85 Series
Gasket IncludedNo
Hazardous RatedYes
Number Of Hubs1
Product SeriesForm 85
ShapeE
StyleThreaded Aluminum
Trade Size (in)3/4 "

Product Variants

ProductModelBody StyleMaterialPrice
APPLETON ELECTRIC LB87-SA Conduit Body Style Lb 3 Inch Copper-free Aluminium | AA2NXJ 10V982 LB87-SALbCopper Free Aluminum€552.94
APPLETON ELECTRIC BLB400M | BJ8YXT BLB400M--€2,072.09
RFQ
APPLETON ELECTRIC C125M | BJ8ZDU C125M--€69.96
RFQ
APPLETON ELECTRIC C100M | BJ8ZEB C100M--€44.63
RFQ
APPLETON ELECTRIC C150M | BJ8ZED C150M--€100.07
RFQ
APPLETON ELECTRIC C200M | BJ8ZEF C200M--€166.19
RFQ
APPLETON ELECTRIC C250M | BJ8ZEG C250M--€319.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC E75A Conduit Outlet Body, 3/4 Inch Hub Size
€29.54 /unit