APPLETON ELECTRIC DBR6034HFB70 Receptacle 600v Fd Breaker 60a 3w 4p | AA3XUC 11Y273

APPLETON ELECTRIC DBR6034HFB70 Receptacle, 60 A, 600V AC, Metallic

Item: AA3XUC Model: DBR6034HFB70Cross Ref: 11Y273
In Stock

Get it by Tuesday, Jun 17

€10,748.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Area Receptacle
Amps60A
Circuit Breaker Amp Rating70A
FinishEpoxy Coat
MaterialCopper Free Aluminum
Mounting BoxCopperfree Aluminium
Nema Rating3, 3R, 4, 4X, 9FG
Number Of Poles4
Number Of Wires3
Voltage600V AC
Circuit BreakerYes
Circuit Breaker TypeFD 600V AC
Current Rating60A
Disconnect SwitchNo
Enclosure Lock TypePadlockable
Handle TypeKnob
Hazardous Location SpecificationClass II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Housing MaterialCopper-Free Aluminum
Hub Diameter1 1/2"
Hub TypeFeed Through
Includes Mounting HardwareYes
Locking HandleYes
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 9FG
Number Of Gangs1
PhaseThree
StandardsE10784, UL 1010 (UL 1203), UL 1682, UL 894
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)38.1
Ship length (cm)52.32
Ship width (cm)37.34
HS code8536200040
Country of OriginMX

Product Variants

ProductModelAmpsHpNumber Of WiresNumber Of PolesVoltageNema RatingHub Dia.Price
APPLETON ELECTRIC DBR6034FB50 Receptacle 600v Fdb Breaker 60a 3w 4p | AA3XTV 11Y266 DBR6034FB5060A25 hp34600V AC3, 3R, 4, 4X, 9FG-€8,730.91
APPLETON ELECTRIC DBR6034FB60 Receptacle 600v Fdb Breaker 60a 3w 4p | AA3XTW 11Y267 DBR6034FB6060A-34600V AC-1 1/2"€8,841.27
APPLETON ELECTRIC DBR6034FB70 Receptacle 600v Fdb Breaker 60a 3w 4p | AA3XTX 11Y268 DBR6034FB7060A40 hp34600V AC3, 3R, 4, 4X, 9FG-€8,730.91
APPLETON ELECTRIC DBR6034FB90 Receptacle 600v Fdb Breaker 60a 3w 4p | AA3XTY 11Y269 DBR6034FB9060A-34600V AC3, 3R, 4, 4X, 9FG-€8,730.91
APPLETON ELECTRIC DBR6034HFB60 Receptacle 600v Fd Breaker 60a 3w 4p | AA3XUB 11Y272 DBR6034HFB6060A-34600V AC3, 3R, 4, 4X, 9FG-€9,402.90
APPLETON ELECTRIC DBR6034HFB90 Receptacle 600v Fd Breaker 60a 3w 4p | AA3XUD 11Y274 DBR6034HFB9060A-34600V AC3, 3R, 4, 4X, 9FG-€10,160.59
APPLETON ELECTRIC DBR1034FB50 Receptacle 600v Fdb Breaker 100a 3w 4p | AA4DPQ 12G249 DBR1034FB50100A30 hp34600V AC-1 1/2"€9,133.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC DBR6034HFB70 Receptacle, 60 A, 600V AC, Metallic
€10,748.26 /unit