APPLETON ELECTRIC DBR1034EH70 Receptacle 480v Ehd Breaker 100a 3w 4p | AA4DPM 12G246

APPLETON ELECTRIC DBR1034EH70 Receptacle, 100A, 480V AC, 30hp, Metallic

Item: AA4DPM Model: DBR1034EH70Cross Ref: 12G246
In Stock

Get it by Friday, Jun 13

€9,930.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Area Receptacle
Amps100A
Circuit Breaker Amp Rating70A
FinishEpoxy Coat
Hp30 hp
MaterialCopper Free Aluminum
Mounting BoxCopperfree Aluminium
Nema Rating3, 3R, 4, 4X, 9FG
Number Of Poles4
Number Of Wires3
Voltage600V AC
Circuit BreakerYes
Circuit Breaker TypeEHD 480V AC
Current Rating100A
Disconnect SwitchNo
Enclosure Lock TypePadlockable
Handle TypeKnob
Hazardous Location SpecificationClass I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Horsepower Rating30 hp
Housing MaterialCopper-Free Aluminum
Hub Diameter1 1/2"
Hub TypeFeed Through
Includes Mounting HardwareYes
Locking HandleYes
Nema Enclosure RatingNEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 9FG
Number Of Gangs1
PhaseThree
StandardsE10784, UL 1010 (UL 1203), UL 1682, UL 894
Voltage Rating480V AC

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)38.1
Ship length (cm)52.32
Ship width (cm)37.34
HS code8536200040
Country of OriginMX

Product Variants

ProductModelNumber Of WiresNumber Of PolesVoltageAmpsHpHub SizeHub StyleHub Dia.Price
APPLETON ELECTRIC DBR3034HFB50 Receptacle 600V FD Breaker 30A 3W 4P | AA3XRX 11Y245 DBR3034HFB5034600V AC-----€9,677.47
APPLETON ELECTRIC DBR6023EH100 Receptacle 480V EHD Breaker 60A 2W 3P | AA3XRZ 11Y247 DBR6023EH10023600V AC60A----€8,416.56
APPLETON ELECTRIC DBR6023EH50 Receptacle 480V EHD Breaker 60A 2W 3P | AA3XTA 11Y248 DBR6023EH5023600V AC60A----€7,919.58
APPLETON ELECTRIC DBR6023EH70 Receptacle 480V EHD Breaker 60A 2W 3P | AA3XTB 11Y249 DBR6023EH7023600V AC60A----€8,416.56
APPLETON ELECTRIC DBR6023EH90 Receptacle 480V EHD Breaker 60A 2W 3P | AA3XTC 11Y250 DBR6023EH9023600V AC60A----€8,416.56
APPLETON ELECTRIC DBR6023FB100 Receptacle 600V FDB Breaker 60A 2W 3P | AA3XTD 11Y251 DBR6023FB10023600V AC60A----€8,751.27
APPLETON ELECTRIC DBR6023FB50 Receptacle 600V FDB Breaker 60A 2W 3P | AA3XTE 11Y252 DBR6023FB5023600V AC60A----€8,193.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC DBR1034EH70 Receptacle, 100A, 480V AC, 30hp, Metallic
€9,930.42 /unit