APPLETON ELECTRIC D2P5B22 Circuit Breaker Panelboard, 120/208Vac

Item: BJ9FWZ Model: D2P5B22
Limited Availability
€23,443.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
ApprovalsUL
Branch Circuit Configuration:1 PHASE 2 WIRE
Branch Circuit Wire Qty.2
Cable Size6 AWG-250 MCM
Cable Size:6 AWG TO 250 MCM
Constructional Feature:EXPLOSION PROOF, DUST IGNITION PROOF, RAIN TIGHT
Current Rating250 A
Current Rating:250 AMPERE
Enclosure Finish:BAKED TAN EPOXY CLAD DOUBLE COATED
Enclosure MaterialAluminum
Enclosure Material:COPPER FREE ALUMINUM
Enclosure:CLASS I DIV 2 GROUP C D, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3/3R/4/4X/5/7B/7C/7D/9E/9F/9G/12
Exposure RatingIndoor, Outdoor
Family SeriesAppleton Panel Boards, D2P Series
Hazardous RatedYes
Kaic @ 120 Vac 3ph10
Kaic @ 208-240 Vac 3ph10
Main Circuit Configuration:3 PHASE 4 WIRE
Main Circuit Wire Qty.4
Nema RatingNEMA 7BCD, NEMA 9EFG, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 3, NEMA 5
Number Of Breaker Poles:1
Number Of Breakers:22
Number Of Circuits24
Number Of Circuits:24
Panel Breaker Qty.22
Phase3
Poles1
Product SeriesD2P
RohsNo
Size:19.02 INCH W X 13.07 INCH D X 32 INCH H
Voltage120 VAC, 208 VAC
Voltage Rating:120/208 VAC

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC D2P4B12 | BJ9FWA D2P4B12D2P4B12€19,697.53
RFQ
APPLETON ELECTRIC D2P4A12 | BJ9FWB D2P4A12D2P4A12€14,132.55
RFQ
APPLETON ELECTRIC D2P4B14 | BJ9FWH D2P4B14D2P4B14€20,387.41
RFQ
APPLETON ELECTRIC D2P4A8 | BJ9FWJ D2P4A8D2P4A8€12,780.87
RFQ
APPLETON ELECTRIC D2P4C27 | BJ9FWK D2P4C27D2P4C27€29,227.45
RFQ
APPLETON ELECTRIC D2P4C30 | BJ9FWL D2P4C30D2P4C30€30,406.58
RFQ
APPLETON ELECTRIC D2P4A6 | BJ9FWM D2P4A6D2P4A6€12,194.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC D2P5B22 Circuit Breaker Panelboard, 120/208Vac
€23,443.56 /unit