APPLETON ELECTRIC CSSP7524DCBL Hazardous Lighting Fixture, Pendant Mounting, 24Vdc

Item: BJ9FUZ Model: CSSP7524DCBL
Limited Availability
€5,263.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
Application:Marine and Wet Location
Approval:UL 1203/1638, CUL
ApprovalsUL
Constructional Feature:Dust Ignitionproof, Explosionproof
Enclosure Finish:Electrostatically Applied Epoxy Powder Coated
Enclosure Material:Copper Free Aluminum
Enclosure:Class I Div 1 and 2 Group C D, Class I Div 2 Group A B, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/4X
Family SeriesAppleton Light Fixtures, Code Master Strobe Series
Fixture MaterialAluminum
Flash Rate:65 FPM
GasketedNo
GuardedNo
Hub Size3/4 "
Hub Size:3/4 Inch NPT
Lamp BaseOctal
Lamp IncludedYes
Lamp TypeStrobe
Lens Color:Blue
Lens MaterialPrismatic
Marine RatedYes
MountingPendant
Mounting:Pendant
Nema RatingNEMA 3R, NEMA 4X
Nominal Voltage24 VDC
Number Of Hubs:1
Operating Temperature:-25 Deg C
Operating Voltage:24 VDC
Product SeriesCode Master Strobe
StyleGlobe
Type:Strobe Light
Voltage24 VDC
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CSSB7524DCCL | BJ9FRF CSSB7524DCCLCSSB7524DCCL€5,557.91
RFQ
APPLETON ELECTRIC CSSB7524DCGR | BJ9FRH CSSB7524DCGRCSSB7524DCGR€5,708.58
RFQ
APPLETON ELECTRIC CSSB7524DCAM | BJ9FRL CSSB7524DCAMCSSB7524DCAM€5,708.58
RFQ
APPLETON ELECTRIC CSSB7524DCRE | BJ9FRP CSSB7524DCRECSSB7524DCRE€5,708.58
RFQ
APPLETON ELECTRIC CSSB7524DCBL | BJ9FRU CSSB7524DCBLCSSB7524DCBL€5,708.58
RFQ
APPLETON ELECTRIC CSSC7524DCCL | BJ9FTG CSSC7524DCCLCSSC7524DCCL€5,321.51
RFQ
APPLETON ELECTRIC CSSC7524DCAM | BJ9FTL CSSC7524DCAMCSSC7524DCAM€5,472.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CSSP7524DCBL Hazardous Lighting Fixture, Pendant Mounting, 24Vdc
€5,263.88 /unit