APPLETON ELECTRIC CSSB75120ACAM Hazardous Lighting Fixture, Wall Mounting, 120V

Item: BJ9FQU Model: CSSB75120ACAM
Limited Availability
€5,708.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Lighting Fixture
Application:MARINE/WET LOCATION
Approval:UL 1203, UL 1638, CUL
ApprovalsUL
Constructional Feature:DUST IGNITION PROOF, EXPLOSION PROOF
Enclosure Finish:ELECTROSTATICALLY APPLIED EPOXY POWDER COATED
Enclosure Material:COPPER FREE ALUMINUM
Enclosure:CLASS I DIV 1 AND 2 GROUP C D, CLASS I DIV 2 GROUP A B, CLASS II DIV 1 AND 2 GROUP E F G, CLASS III, NEMA 3R/4X
Family SeriesAppleton Light Fixtures, Code Master Strobe Series
Fixture MaterialAluminum
Flash Rate:65 FPM
GasketedNo
GuardedNo
Hub Size3/4 "
Hub Size:3/4 INCH NPT
Lamp BaseOctal
Lamp IncludedYes
Lamp TypeStrobe
Lens Color:AMBER
Lens MaterialPrismatic
Marine RatedYes
MountingWall
Mounting:WALL BRACKET
Nema RatingNEMA 3R, NEMA 4X
Nominal Voltage120 VAC
Number Of Hubs:4
Number Of Plugs:3
Operating Voltage:120 VAC
Product SeriesCode Master Strobe
Size:7.8 INCH W X 13.75 INCH H
StyleGlobe
Type:STROBE LIGHT
Voltage120 VAC
Wet LocationsYes

Product Variants

ProductModelMPNPrice
APPLETON ELECTRIC CSSB75120ACBL | BJ9FQP CSSB75120ACBLCSSB75120ACBL€5,708.58
RFQ
APPLETON ELECTRIC CSSB75120ACBLG | BJ9FQT CSSB75120ACBLGCSSB75120ACBLG€5,840.55
RFQ
APPLETON ELECTRIC CSSB75120ACAMG | BJ9FQV CSSB75120ACAMGCSSB75120ACAMG€5,797.40
RFQ
APPLETON ELECTRIC CSSB75120ACGR | BJ9FQW CSSB75120ACGRCSSB75120ACGR€5,670.70
RFQ
APPLETON ELECTRIC CSSB75120ACCL | BJ9FQX CSSB75120ACCLCSSB75120ACCL€5,708.58
RFQ
APPLETON ELECTRIC CSSB75120ACGRG | BJ9FRA CSSB75120ACGRGCSSB75120ACGRG€5,840.55
RFQ
APPLETON ELECTRIC CSSB75120ACRE | BJ9FRD CSSB75120ACRECSSB75120ACRE€5,708.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPLETON ELECTRIC CSSB75120ACAM Hazardous Lighting Fixture, Wall Mounting, 120V
€5,708.58 /unit